Zoro Homepage

Rectangle Training Table, 60" X 29", Laminated Melamine Top

  • Mfr # MKTRCT6024GY

  • Zoro # G0190541


product price: $366.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60
Length
24
Height
29
Tabletop Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6024GY
Zoro #
G0190541
UPC #
843532018170
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Top Thickness
1 in
Depth
24 in
Size
60" x 24"
Overall Width
60 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Height Adjustability
Fixed Height
Overall Depth
24 in

Details

Item
Kobe Training Tables
Shape
Rectangle
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Features
Elegant Kobe tables are at home in classrooms, lunch rooms, break rooms as well as stylish restaurant settings. Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Rounded corners make the table safer for everyone. Adjustable glides raise the stylish T-Base off the floor for an open, modern look. Grey laminate tabletop is scratch, stain and scald resistant and wipes clean easily
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Standards
ANSI, BIFMA
Weight Capacity
200 lb
Surface Material
Laminated Melamine
Edge Color
Black
Load Rating
175 lb
Green Environmental Attribute
Does not Contain Formaldehyde
Series
Kobe
Assembly
Unassembled
Color
Grey
Number of Feet
4
Tabletop Surface Material
Melamine
Product Type
Seminar/Training Table
Rolling
Not Rolling
Tabletop Shape
Rectangle
Foot Type
Glides
Includes Assembly Tools
Tools Included
Tabletop Structural Material
Wood
Edge Shape
T-Mold
Table Weight
47 lb

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.