Zoro Homepage

Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top

  • Mfr # MKFTM6024CH

  • Zoro # G0190900


product price: $452.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60
Length
24
Height
29
Tabletop Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM6024CH
Zoro #
G0190900
UPC #
843532031209
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Top Thickness
1"
Depth
24"
Overall Width
60 in
Overall Depth
24 in
Size
60" x 24"
Folded Width
60 in
Height Adjustability
Fixed Height
Folded Depth
24 in
Tabletop Thickness
1 in
Folded Height
41 in
Overall Height - Maximum
29 in

Details

Item
Kobe Flip Top Tables
Shape
Rectangle
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Material
Thermal Fused Melamine Laminate (Table Top)
Green Environmental Attribute
Does not Contain Formaldehyde
Surface Material
Laminated Melamine
Series
Kobe
Includes
(4) Casters, Perforated Steel Modesty Panel
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Type
Flip Top Training Table with Modesty
Features
Unique nesting 60-inch Flip Top Table- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Matching black metal modesty panel provides kneespace privacy in open learning environments. Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Black tubular steel base has locking casters which makes the table mobile and is ideal for computer labs, training rooms, classrooms and more. Cherry laminate tabletop is scratch, stain and scald resistant, wipes clean easily and is backed by a 10-Year Limited Manufacturer's Warranty
Color
Cherry
Weight Capacity
175 lb.
Edge Color
Black
Load Rating
175 lb.
Standards
ANSI/BIFMA
Assembly
Unassembled
Edge Shape
T-Mold
Table Weight
74 lb
Includes Handle
Handle Included
Rolling
Rolling
Includes Modesty Panel
Modesty Panel Included
Tabletop Surface Material
Melamine
Product Type
Seminar/Training Table
Tabletop Structural Material
Wood
Nesting
Nestable
Locking Casters
All Casters Lock
Tabletop Shape
Rectangle
Foot Material
Steel
Foot Type
Casters
Includes Assembly Tools
Tools Included
Folding Tabletop
Flip-Up
Number of Feet
4

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.