Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top

  • Mfr # MKTRCC6024GY

  • Zoro # G0190690


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60"
Length
60"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6024GY
Zoro #
G0190690
UPC #
843532014103
Country of Origin
China

Dimensions

Width
60"
Length
60"
Height
29"
Depth
24"
Top Thickness
1"
Overall Depth
24 in
Overall Width
60 in
Size
60" x 24"
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Height Adjustability
Fixed Height

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Dark Gray Nebula
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Type
Mobile Training table
Surface Material
Laminated Melamine
Color
Gray
Features
Adjustable Glides
Includes
(4) Casters
Series
Kobe
Caster Type
Locking
Weight Capacity
175 lb.
Load Rating
175 lb.
Standards
ANSI/BIFMA
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Green Environmental Attribute
Does not Contain Formaldehyde
Edge Color
Black
Material
Thermal Fused Melamine Laminate (Table Top)
Assembly
Unassembled
Edge Shape
T-Mold
Tabletop Shape
Rectangle
Includes Assembly Tools
Tools Included
Tabletop Structural Material
Wood
Tabletop Surface Material
Melamine
Foot Type
Casters
Product Type
Seminar/Training Table
Locking Casters
All Casters Lock
Rolling
Rolling
Number of Feet
4
Table Weight
46 lb

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.