Zoro Homepage

Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top

  • Mfr # MKTRCC6024MH

  • Zoro # G0190675


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60"
Length
60"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6024MH
Zoro #
G0190675
UPC #
843532014110
Country of Origin
China

Dimensions

Width
60"
Length
60"
Height
29"
Top Thickness
1"
Depth
24"
Overall Width
60 in
Overall Depth
24 in
Size
60" x 24"
Tabletop Thickness
1 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Edge Color
Black
Weight Capacity
175 lb.
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Mobile Training table
Includes
(4) Casters
Series
Kobe
Surface Material
Laminated Melamine
Load Rating
175 lb.
Caster Type
Locking
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Features
Adjustable Glides
Color
Mahogany
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Number of Feet
4
Locking Casters
All Casters Lock
Product Type
Seminar/Training Table
Table Weight
46 lb
Includes Assembly Tools
Tools Included
Edge Shape
T-Mold
Rolling
Rolling
Tabletop Shape
Rectangle
Tabletop Surface Material
Melamine
Foot Type
Casters
Tabletop Structural Material
Wood

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.