Zoro Homepage

Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top

  • Mfr # MKTRCC6024PL

  • Zoro # G0190666


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60"
Length
60"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6024PL
Zoro #
G0190666
UPC #
843532014080
Country of Origin
China

Dimensions

Width
60"
Length
60"
Height
29"
Depth
24"
Top Thickness
1"
Overall Depth
24 in
Overall Width
60 in
Size
60" x 24"
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Tabletop Thickness
1 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Surface Material
Laminated Melamine
Includes
(4) Casters
Color
Maple
Type
Mobile Training table
Edge Color
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Weight Capacity
175 lb.
Material
Thermal Fused Melamine Laminate (Table Top)
Load Rating
175 lb.
Series
Kobe
Features
Adjustable Glides
Caster Type
Locking
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
ANSI/BIFMA
Assembly
Unassembled
Tabletop Shape
Rectangle
Table Weight
46 lb
Includes Assembly Tools
Tools Included
Number of Feet
4
Tabletop Structural Material
Wood
Locking Casters
All Casters Lock
Rolling
Rolling
Product Type
Seminar/Training Table
Edge Shape
T-Mold
Tabletop Surface Material
Melamine
Foot Type
Casters

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.