Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 72" X 29", Laminated Melamine Top

  • Mfr # MKTRCT7224GY

  • Zoro # G0190499


product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Tabletop Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKTRCT7224GY
Zoro #
G0190499
UPC #
843532018293
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Depth
24 in
Top Thickness
1 in
Size
72" x 24"
Overall Depth
24 in
Overall Height - Maximum
29 in
Overall Width
72 in
Tabletop Thickness
1 in
Height Adjustability
Fixed Height

Details

Item
Kobe Training Tables
Shape
Rectangle
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Weight Capacity
200 lb
Features
Elegant Kobe tables are at home in classrooms, lunch rooms, break rooms as well as stylish restaurant settings. Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Rounded corners make the table safer for everyone. Adjustable glides raise the stylish T-Base off the floor for an open, modern look. Grey laminate tabletop is scratch, stain and scald resistant and wipes clean easily
Surface Material
Laminated Melamine
Series
Kobe
Edge Color
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Load Rating
175 lb
Standards
ANSI, BIFMA
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Color
Grey
Includes Assembly Tools
Tools Included
Tabletop Structural Material
Wood
Table Weight
54 lb
Rolling
Not Rolling
Edge Shape
T-Mold
Number of Feet
4
Product Type
Seminar/Training Table
Foot Type
Glides
Tabletop Shape
Rectangle
Tabletop Surface Material
Melamine

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.