Zoro Homepage

Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top

  • Mfr # MKFT7224CH

  • Zoro # G2192331


product price: $584.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Tabletop Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT7224CH
Zoro #
G2192331
UPC #
843532023266
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Depth
24"
Top Thickness
1"
Overall Depth
24 in
Overall Width
72 in
Size
72" x 24"
Folded Depth
24 in
Height Adjustability
Fixed Height
Folded Width
72 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Folded Height
41 in

Details

Item
Kobe Flip Top Tables
Shape
Rectangle
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Type
Flip Top Training Table
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Standards
ANSI/BIFMA
Features
Unique nesting 72-inch Flip Top Table- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Rounded corners make the table safer for everyone. Black tubular steel base has locking casters which makes the table mobile and is ideal for computer labs, training rooms, classrooms and more. Cherry laminate tabletop is scratch, stain and scald resistant, wipes clean easily and is backed by a 10-Year Limited Manufacturer's Warranty
Color
Cherry
Material
Thermal Fused Melamine Laminate (Table Top)
Includes
(4) Casters
Edge Color
Black
Load Rating
175 lb.
Surface Material
Laminated Melamine
Series
Kobe
Weight Capacity
175 lb.
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Tabletop Structural Material
Wood
Tabletop Shape
Rectangle
Table Weight
86 lb
Edge Shape
T-Mold
Includes Handle
Handle Included
Rolling
Rolling
Foot Type
Casters
Folding Tabletop
Flip-Up
Product Type
Seminar/Training Table
Number of Feet
4
Includes Assembly Tools
Tools Included
Nesting
Nestable
Locking Casters
All Casters Lock
Tabletop Surface Material
Melamine
Foot Material
Steel

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.