Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top

  • Mfr # MKTRCC7224MH

  • Zoro # G0190620


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72"
Length
72"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC7224MH
Zoro #
G0190620
UPC #
843532014059
Country of Origin
China

Dimensions

Width
72"
Length
72"
Height
29"
Depth
24"
Top Thickness
1"
Overall Depth
24 in
Overall Width
72 in
Size
72" x 24"
Overall Height - Maximum
29 in
Height Adjustability
Fixed Height
Tabletop Thickness
1 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Edge Color
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color
Mahogany
Green Environmental Attribute
Does not Contain Formaldehyde
Type
Mobile Training table
Surface Material
Laminated Melamine
Caster Type
Locking
Series
Kobe
Load Rating
175 lb.
Material
Thermal Fused Melamine Laminate (Table Top)
Includes
(4) Casters
Features
Adjustable Glides
Weight Capacity
175 lb.
Standards
ANSI/BIFMA
Assembly
Unassembled
Foot Type
Casters
Tabletop Surface Material
Melamine
Tabletop Shape
Rectangle
Includes Assembly Tools
Tools Included
Rolling
Rolling
Product Type
Seminar/Training Table
Table Weight
53 lb
Locking Casters
All Casters Lock
Tabletop Structural Material
Wood
Number of Feet
4
Edge Shape
T-Mold

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.