Zoro Homepage

Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top

  • Mfr # MKTRCC7224PL

  • Zoro # G0190611


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72"
Length
72"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC7224PL
Zoro #
G0190611
UPC #
843532014028
Country of Origin
China

Dimensions

Width
72"
Length
72"
Height
29"
Top Thickness
1"
Depth
24"
Overall Width
72 in
Overall Depth
24 in
Size
72" x 24"
Tabletop Thickness
1 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Caster Type
Locking
Includes
(4) Casters
Weight Capacity
175 lb.
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Load Rating
175 lb.
Features
Adjustable Glides
Series
Kobe
Type
Mobile Training table
Color
Maple
Material
Thermal Fused Melamine Laminate (Table Top)
Surface Material
Laminated Melamine
Edge Color
Black
Standards
ANSI/BIFMA
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Tabletop Surface Material
Melamine
Includes Assembly Tools
Tools Included
Product Type
Seminar/Training Table
Tabletop Shape
Rectangle
Table Weight
53 lb
Number of Feet
4
Foot Type
Casters
Rolling
Rolling
Edge Shape
T-Mold
Locking Casters
All Casters Lock
Tabletop Structural Material
Wood

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.