Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 15 in Learning Classroom Chair (4 pack)- Black

  • Mfr # 4520BK4PK

  • Zoro # G705741359


product price: $349.99
/pk 4, $87.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Metal, Polypropylene
Height
27
Width
15.5
Features
15-inch seat height is ideal for elementary age students. Sturdy and durable black polypropylene seat and back wipes clean easily. Chrome colored tubular steel frame with matching leveling glides ensure a steady chair. Built in carrying handle for easy mobility. Comes in a set of 4 Andy Stack Chairs
Weight
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4520BK4PK
Zoro #
G705741359
UPC #
192357185391
Country of Origin
China

Dimensions

Height
27
Length
18
Width
15.5

Details

Color
Black
Material
Metal, Polypropylene
Features
15-inch seat height is ideal for elementary age students. Sturdy and durable black polypropylene seat and back wipes clean easily. Chrome colored tubular steel frame with matching leveling glides ensure a steady chair. Built in carrying handle for easy mobility. Comes in a set of 4 Andy Stack Chairs
Weight
36

Description

The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. With three different sizes to choose from, the Andy chairs can accommodate students from preschool age up to adults, making it a great choice for schools or libraries who want a uniform look throughout all areas. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame. Matching glides on the bottom of the legs allow for a sturdy- wobble free chair. A built in handle on the back allows for easy mobility. Store these great stack chairs away in space saving stacks of 5. The Andy chair ships assembled and is ready to use immediately. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.