Zoro Homepage

Regency 65 x 24 in. Metal Base for 72-84 in. Kobe Flip Top Nesting Tables

  • Mfr # MKTBFT6524

  • Zoro # G705740772


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Width
70
Length
21
Height
28
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTBFT6524
Zoro #
G705740772
UPC #
843532025321
Country of Origin
China

Dimensions

Width
70
Length
21
Height
28

Details

Item
Kobe Flip Top Bases
Material
Metal

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This Flip Top base supports tabletops from 72-inches long to 84-inches long and is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Kobe table bases are backed by a 10-Year Limited Manufacturer's Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.