Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Kee 48 x 24 in. Adjustable Classroom Table- Grey & 2 Andy 12 in. Stack Chairs- Black

  • Mfr # MT4824GYAPBK45BK

  • Zoro # G6445076


product price: $377.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Grey
Size
48" x 24"
Chair Color
12 in Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4824GYAPBK45BK
Zoro #
G6445076
UPC #
192357035689
Country of Origin
China

Dimensions

Size
48" x 24"

Details

Item
Kee 48" x 24" Height Adjust Table,Grey,2
Tabletop Color
Grey
Chair Color
12 in Black

Description

Kee 48" x 24" Height Adjust Table,Grey,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.