Zoro Homepage

Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey

  • Mfr # LCTRT12047AG

  • Zoro # G505574492


product price: $1,274.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
120
Length
47
Height
29
Diameter
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT12047AG
Zoro #
G505574492
UPC #
192357124475
Country of Origin
Malaysia

Dimensions

Width
120
Length
47
Height
29
Diameter
47 in
Top Thickness
1 in
Depth
47
Overall Length
120 in
Overall Height
29 in
Overall Width
47 in
Edge Thickness
3 mm
Tabletop Thickness
1 in

Details

Item
Tables > Conference Tables > Legacy Racetrack Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Grey
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Finish
Wood
Base Finish
Gray
Tabletop Finish
Gray
Seats
8 to 10 people
Features
Make presentations memorable with Legacy's Conference collection!. Seats 8 to 10 people. Power and Data port makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Material
Thermal Fused Laminated Melamine
Edge Color
Ash Gray
Includes
Power/Data Grommets
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Weight Capacity
120 lb
Base Type
Legs, Slab Shaped
Surface Material
Thermal Fused Laminated Melamine
Color
Ash Grey
Assembly
Unassembled
Type
Racetrack
Product Type
Conference Table
Tabletop Shape
Rectangle
Bench Color
Ash Gray
Maximum Number of Seats
10
Support Style
Slab Leg
Number of Supports
2
Edge Material
PVC

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 120 in, Overall Width 47 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.