Regency Legacy 18 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey

  • Mfr # LCTRT21652AG

  • Zoro # G805718152


product price:  $2,571.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
216
Length
52
Height
29
Diameter
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTRT21652AG
Zoro #
G805718152
UPC #
192357125663
Country of Origin
Malaysia

Dimensions

Width
216
Length
52
Height
29
Diameter
52 in
Top Thickness
1 in
Overall Height
29 in
Tabletop Thickness
1 in
Edge Thickness
3 mm
Overall Width
52 in
Overall Length
216 in

Details

Item
Legacy Modular Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Includes
Power/Data Grommets
Tabletop Finish
Gray
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Base Finish
Gray
Seats
16 to 18 people
Base Type
Legs, Slab Shaped
Type
Modular
Edge Color
Ash Gray
Weight Capacity
583 lb
Color
Ash Grey
Features
Patented modular design grows with your company. Seats 16 to 18 people. Two Power and Data ports makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Assembly
Unassembled
Material
Thermal Fused Laminated Melamine
Surface Material
Thermal Fused Laminated Melamine
Product Type
Conference Table
Maximum Number of Seats
18
Tabletop Shape
Rectangle
Support Style
Slab Leg
Number of Supports
4
Edge Material
PVC
Bench Color
Ash Gray

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 18, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 216 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.