Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy 30 in. High Bookcase- Cherry

  • Mfr # LBC3032CH

  • Zoro # G6295642


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Series
Legacy
Number of Shelves
1
Depth
14
Height
30
Width
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC3032CH
Zoro #
G6295642
UPC #
843532040119
Country of Origin
Malaysia

Dimensions

Depth
14
Height
30
Width
32
Overall Width
32 in
Overall Depth
13 in
Overall Height
30 in

Details

Item
Legacy Bookcases
Series
Legacy
Number of Shelves
1
Color
Cherry
Shelf Capacity
100 lb
Standards
ANSI/BIFMA
Assembly
Unassembled
Includes
2
Material
Wood
Shelf Adjustments
2 1/2 in
Features
Compact Legacy bookcase is great for small offices, dorm rooms, living rooms, entryways and more. One adjustable shelf that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep the shelves level. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
Bookcase
Number of Adjustable Shelves
1
Shelf Adjustment Increment
1 in
Back Style
Closed
Weight Capacity
50 lb
Number of Dividers
1
Mobility
Stationary

Description

Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 1, Overall Height 30 in, Overall Depth 13 in, Overall Width 32 in, Caster Type Not Applicable, Color Cherry, Back Style Closed, Number of Shelves 1, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.