Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy 3.5 ft Round Conference Table- Ash Grey

  • Mfr # LCTR42AG

  • Zoro # G605574453


product price: $308.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
29
Diameter
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTR42AG
Zoro #
G605574453
UPC #
192357124369
Country of Origin
Morocco

Dimensions

Width
42
Length
42
Height
29
Diameter
42 in
Depth
42
Top Thickness
1 in
Overall Height
29 in
Overall Diameter
42 in
Tabletop Thickness
1 in
Edge Thickness
3 mm

Details

Item
Tables > Conference Tables > Legacy Round Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Ash Grey
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Finish
Wood
Edge Color
Ash Gray
Material
Thermal Fused Laminated Melamine
Tabletop Finish
Gray
Assembly
Unassembled
Color
Ash Grey
Base Finish
Gray
Weight Capacity
78 lb
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Seats
2 to 4 people
Type
Racetrack
Includes
Power/Data Grommets
Features
Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more!. Solid wood interlocking X-style base. Spacious 42-inch surface sits 2 to 4 people. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Surface Material
Thermal Fused Laminated Melamine
Base Type
Legs, Slab Shaped
Product Type
Conference Table
Maximum Number of Seats
4
Tabletop Shape
Round
Number of Supports
3
Edge Material
PVC
Bench Color
Ash Gray
Support Style
Slab Leg

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 3, Overall Diameter 42 in, Overall Height 29 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Round, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.