Zoro Homepage

Regency Legacy 35 in. Office Stackable Storage Cabinet- Cherry

  • Mfr # LSC3535CH

  • Zoro # G2261546


product price: $656.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
35
Height
35
Overall Depth
24 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC3535CH
Zoro #
G2261546
UPC #
843532045312
Country of Origin
Malaysia

Dimensions

Width
35
Height
35
Overall Depth
24 in
Depth
24
Overall Width
35 in
Overall Height
35 in

Details

Material
Wood
Color
Cherry
Number of Shelves
2
Number of Drawers
0
Number of Doors
2
Series
Legacy
Includes
Lock with 2 Keys
Standards
ANSI/BIFMA
Item
Legacy Storage Cabinets
Assembly
Unassembled
Handle
Ergonomic Metal Pull
Doors
Yes
Product Type
Stackable Storage Cabinet
Application
File Storage, Office
Weight
148
Features
Legacy Stackable Storage Cabinet can be used as stand-alone storage or can be stacked on top of 29-inch Storage Cabinet. 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for paperwork, supplies or personal items that need to be kept under lock and key. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Door Actuation
Metal Pull
Number of Keys
2
Adjustable Shelves
Yes
Locking
Yes
Shelf Adjustment Increment
1 in
Door Closure
Swinging

Description

Stackable Storage Cabinet, Product Type Stackable Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 35 in, Overall Height 35 in, Color Cherry, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.