Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy 4 ft Racetrack Conference Table Extension with Charging Port- Ash Grey

  • Mfr # LCTRT48EXTAG

  • Zoro # G005718150


product price: $711.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
48
Length
52
Height
29
Diameter
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT48EXTAG
Zoro #
G005718150
UPC #
192357125700
Country of Origin
Malaysia

Dimensions

Width
48
Length
52
Height
29
Diameter
52 in
Top Thickness
1 in
Overall Width
52 in
Edge Thickness
3 mm
Overall Length
48 in
Overall Height
29 in
Tabletop Thickness
1 in

Details

Item
Legacy Modular Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Base Type
Legs, Slab Shaped
Surface Material
Thermal Fused Laminated Melamine
Color
Ash Grey
Assembly
Unassembled
Type
Modular
Includes
Power/Data Grommets
Tabletop Finish
Gray
Edge Color
Ash Gray
Base Finish
Gray
Seats
2 to 4 people
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Material
Thermal Fused Laminated Melamine
Weight Capacity
134 lb
Features
Patented modular design grows with your company. Extends the length of any Legacy modular table by four feet. Power and Data port makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
Conference Table Extension
Number of Supports
1
Support Style
Slab Leg
Edge Material
PVC
Tabletop Shape
Rectangle
Bench Color
Ash Gray
Maximum Number of Seats
4

Description

Conference Table Extension, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 1, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.