Zoro Homepage

Regency Legacy 60 in. Desk Shell- Cherry

  • Mfr # LDS6030CH

  • Zoro # G205574464


product price: $310.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
60
Overall Depth
30
Overall Height
29
Finish
Wood
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS6030CH
Zoro #
G205574464
UPC #
843532042519
Country of Origin
Malaysia

Dimensions

Overall Width
60
Overall Depth
30
Overall Height
29
Length
30

Details

Item
Desks > Desk Shells > Legacy Desk Shells
Finish
Wood
Color
Cherry
Material
Wood
Number of Drawers
1
Number of Shelves
0
Weight
120
Standards
California Prop 65, CARB Phase II, Lacey ACT
Color Top
Red
Keyboard Shelf
No
Includes
Interchangeable Pedestal Locks
Frame Material
Melamine
Handle
Ergonomically Pull
For Use With
Lateral Filing Cabinets, Vertical Filing Cabinets, Mobile Pedestal Filing Cabinets, Bookcases, Monitor Mounting Arms
Top Material
Thermal Fused Laminated Melamine
Number of Pedestals
0
Pedestal Style
File
Base Material
Thermal Fused Laminated Melamine
Color Base
Red
Features
Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options. Adjustable leveling glide ensures a level surface throughout. Wire management grommets keeps cables clear of surface area. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Assembly
Unassembled
Frame Color
Cherry
Product Type
Credenza Shell
Includes Center Drawer
No
Includes Keyboard Tray
No
Caster/Glide Type
Leveling Glides
Includes Client Surface
Yes
Includes Modesty Panel
Yes
Kit Product Type
Credenza Shell
Desktop Material
Melamine
Number of Casters/Glides
4
Number of Cable Holes
1
Desktop Color
Cherry

Description

Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.