Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy 71 in. Credenza Shell- Cherry

  • Mfr # LDS7124CH

  • Zoro # G505574386


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Thermal Fused Laminated Melamine
Height
29
Assembly
Unassembled
Overall Width
71 in
Color Base
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS7124CH
Zoro #
G505574386
UPC #
843532041918
Country of Origin
Malaysia

Dimensions

Height
29
Overall Width
71 in
Overall Depth
24 in
Overall Height
29 in

Details

Color
Cherry
Material
Thermal Fused Laminated Melamine
Item
Desks > Desk Shells > Legacy Desk Shells
Assembly
Unassembled
Color Base
Red
Standards
California Prop 65, CARB Phase II, Lacey ACT
Base Material
Thermal Fused Laminated Melamine
Product Type
Credenza Shell
Top Material
Thermal Fused Laminated Melamine
For Use With
Office Products, Desk Credenza
Color Top
Red
Number of Pedestals
0
Number of Drawers
0
Number of Shelves
0
Number of Casters/Glides
4
Number of Cable Holes
1
Includes Client Surface
Yes
Desktop Material
Melamine
Includes Modesty Panel
Yes
Frame Material
Melamine
Includes Keyboard Tray
No
Caster/Glide Type
Leveling Glides
Kit Product Type
Credenza Shell
Desktop Color
Cherry
Frame Color
Cherry
Includes Center Drawer
No

Description

Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.