Zoro Homepage

Regency Legacy 71 in. High Bookcase- Cherry

  • Mfr # LBC7132CH

  • Zoro # G3503151


product price: $497.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Series
Legacy
Number of Shelves
5
Depth
14
Height
71
Width
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC7132CH
Zoro #
G3503151
UPC #
843532040317
Country of Origin
Malaysia

Dimensions

Depth
14
Height
71
Width
32
Overall Depth
14 in
Overall Height
71 in
Overall Width
32 in

Details

Item
Legacy Bookcases
Series
Legacy
Number of Shelves
5
Color
Cherry
Shelf Capacity
100 lb
Standards
ANSI/BIFMA
Includes
6
Material
Wood
Assembly
Unassembled
Shelf Adjustments
2 1/2 in
Features
Product Type
Bookcase
Back Style
Closed
Mobility
Stationary
Number of Adjustable Shelves
5
Weight Capacity
50 lb
Shelf Adjustment Increment
1 in
Number of Dividers
5

Description

Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 5, Overall Height 71 in, Overall Depth 14 in, Overall Width 32 in, Caster Type Not Applicable, Color Cherry, Back Style Closed, Number of Shelves 5, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.