Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy Lateral File with Open Hutch- Cherry

  • Mfr # LPLFH3665CH

  • Zoro # G3503179


product price: $1,120.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Type
Open Shelves
Series
Legacy
Number of Shelves
2
Depth
24
Height
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLFH3665CH
Zoro #
G3503179
UPC #
843532004128
Country of Origin
Malaysia

Dimensions

Depth
24
Height
65
Width
36
Overall Width
36 in
Overall Height
65 in
Overall Depth
24 in

Details

Item
Standing Storage
Type
Open Shelves
Series
Legacy
Number of Shelves
2
Color
Cherry
Material
Wood
Number of Drawers
2
Assembly
Partially Assembled
For Use With
12T453, 12T456, 12T465, 12T468, 12T471, 12T474, 12T483, 12T486, 12T495, 12T498, 12T502, 12T505, 12T508, 12T510, 12T514, 12T517, 12T520, 12T523, 12T526, 12T529
Standards
ANSI/BIFMA
Includes
Filing Bars, Lock with 2 Keys
Features
Legacy storage set includes one Lateral File and one Open Hutch. Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor. Lateral has 2 large, locking full suspension file drawers that accept both letter and legal filing. Open Hutch has 1 fixed shelf and 1 adjustable shelf that can be moved in 1-inch increments. Attractive Cherry laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty
Product Type
Lateral File Cabinet with Hutch
Number of Keys
2
Kit Product Type
Lateral File Cabinet with Hutch
Locking
Integrated
Locking Mechanism
Key

Description

Lateral File Cabinet with Hutch, Color Cherry, Locking Integrated, Material Laminate, Number of Drawers 2, Overall Depth 24 in, Overall Height 65 in, Overall Width 36 in, Product Type Lateral File Cabinet with Hutch, Standards ANSI/BIFMA, Assembly Partially Assembled, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.