Regency Legacy Lateral File with Open Hutch- Mahogany
Mfr # LPLFH3665MH
Zoro # G3044609
product price: $1,120.99
/eaKey Features
Type
Open Shelves
Series
Legacy
Number of Shelves
2
Depth
24
Height
65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPLFH3665MH
Zoro #
G3044609
UPC #
843532004135
Country of Origin
Malaysia
Dimensions
Depth
24
Height
65
Width
36
Overall Depth
24 in
Overall Width
36 in
Overall Height
65 in
Details
Item
Standing Storage
Type
Open Shelves
Series
Legacy
Number of Shelves
2
Color
Mahogany
For Use With
12T454, 12T457, 12T466, 12T469, 12T472, 12T475, 12T484, 12T487, 12T496, 12T499, 12T503, 12T506, 12T509, 12T512, 12T515, 12T518, 12T521, 12T524, 12T527, 12T530
Material
Wood
Assembly
Partially Assembled
Number of Drawers
2
Includes
Filing Bars, Lock with 2 Keys
Standards
ANSI/BIFMA
Features
Product Type
Lateral File Cabinet with Hutch
Locking Mechanism
Key
Locking
Integrated
Kit Product Type
Lateral File Cabinet with Hutch
Number of Keys
2
Description
Lateral File Cabinet with Hutch, Color Mahogany, Locking Integrated, Material Laminate, Number of Drawers 2, Overall Depth 24 in, Overall Height 65 in, Overall Width 36 in, Product Type Lateral File Cabinet with Hutch, Standards ANSI/BIFMA, Assembly Partially Assembled, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.