Zoro Homepage

Regency Legacy Lateral File with Stackable Storage Cabinet- Cherry

  • Mfr # LPLFSC3665CH

  • Zoro # G9961235


product price: $1,252.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
35
Height
65
Overall Depth
24 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLFSC3665CH
Zoro #
G9961235
UPC #
843532011751
Country of Origin
Malaysia

Dimensions

Width
35
Height
65
Overall Depth
24 in
Overall Width
35 in
Overall Height
65 in
File Size
Letter/Legal
Depth
24

Details

Material
Wood
Color
Cherry
Number of Shelves
2
Number of Drawers
2
Finish
Laminated Cherry Woodgrain
Series
Legacy
Includes
Filing Bars, Lock with 2 Keys for Lateral File and Storage Cabinet
Assembly
Partially Assembled
Configuration
(2) Enclosed Shelves; (2) Lateral Files
Handle
Metal Ergonomic Design
Standards
ANSI/BIFMA
Item
Standing Storage
Product Type
Lateral File Cabinet with Storage Cabinet
Number of Locking Storage Cabinets
1
Storage Cabinet Closure
Vertical Swinging
Kit Product Type
Lateral File Cabinet
Includes File Supports
Yes
Lockable Drawer Location
Top
Locking Mechanism
Key
Locking
Integrated
Pull Shape
Handle
Form Factor
Legal, Letter
Number of Storage Cabinets
1
Number of Keys
2

Description

Lateral File Cabinet with Storage Cabinet, Color Cherry, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Laminate, Number of Drawers 2, Overall Depth 24 in, Overall Height 65 in, Overall Width 35 in, Product Type Lateral File Cabinet with Storage Cabinet, Standards ANSI/BIFMA, Assembly Partially Assembled, Lockable Drawer Location Top, Configuration (2) Enclosed Shelves; (2) Lateral Files, Number of Storage Cabinets 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.