Regency Legacy Lectern Podium- Cherry
Mfr # LLC44CH
Zoro # G8635672
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Height
44
Width
24
Depth
18
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLC44CH
Zoro #
G8635672
UPC #
843532044414
Country of Origin
Malaysia
Dimensions
Height
44
Width
24
Depth
18
Shelf Depth
18 in
Overall Height
44 in
Overall Width
24 in
Overall Depth
18 in
Shelf Width
24 in
Details
Item
Standing Storage
Color
Cherry
Material
Wood
Assembly
Unassembled
Includes
(1) Inside Shelf, (4) Casters with 2 Locking
Locking Casters
Yes
Includes Sound System
No
Number of Casters/Glides
4
Adjustable Shelves
No
Caster/Glide Type
(2) Locking, (4) Casters
Mobility
Mobile
Number of Shelves
2
Includes Document Rail
Yes
Description
Lectern, Color Cherry, Mobility Mobile, Material Laminate, Overall Height 44 in, Overall Width 24 in, Overall Depth 18 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 24 in, Shelf Depth 18 in, Microphone Type Not Applicable, Includes Sound System No, Caster/Glide Type (2) Locking, (4) Casters, Compatible Microphone Connectivity Not Applicable, Included Microphone Connectivity Not Applicable, Locking Casters Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.