Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy Lectern Podium- Mahogany

  • Mfr # LLC44MH

  • Zoro # G8635681


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Height
44
Width
24
Depth
18
Includes
(1) Inside Shelf, (4) Casters with 2 Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLC44MH
Zoro #
G8635681
UPC #
843532044421
Country of Origin
Malaysia

Dimensions

Height
44
Width
24
Depth
18
Shelf Depth
18 in
Shelf Width
24 in
Overall Width
24 in
Overall Depth
18 in
Overall Height
44 in

Details

Item
Standing Storage
Color
Mahogany
Material
Wood
Includes
(1) Inside Shelf, (4) Casters with 2 Locking
Assembly
Unassembled
Caster/Glide Type
(2) Locking, (4) Casters
Number of Shelves
2
Number of Casters/Glides
4
Includes Sound System
No
Includes Document Rail
Yes
Adjustable Shelves
No
Locking Casters
Yes
Mobility
Mobile

Description

Lectern, Color Mahogany, Mobility Mobile, Material Laminate, Overall Height 44 in, Overall Width 24 in, Overall Depth 18 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 24 in, Shelf Depth 18 in, Microphone Type Not Applicable, Includes Sound System No, Caster/Glide Type (2) Locking, (4) Casters, Compatible Microphone Connectivity Not Applicable, Included Microphone Connectivity Not Applicable, Locking Casters Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.