Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Regency TB3636PLBPCM 36 In. Square Maple Table & Chrome Post Legs TB3636PLBPCM

Regency TB3636PLBPCM 36 In. Square Maple Table & Chrome Post Legs (Discontinued)

  • Mfr # TB3636PLBPCM
  • Zoro # G704011279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3636PLBPCM
Zoro #
G704011279
UPC #
843532020685
Country of Origin
China

Description

Forget the "X" Style or Round table base that always get in the way of your chair when you pull up to a table. Give everyone more room with the "Kee" Table base kit! This kit includes a 36 in. Square Maple 1 in. thick laminate table top and 4 Chrome "Kee" Post table legs. The legs are adjustable so you have a steady table with no wobble and assembly is a snap with just a few screws.

Features
  • Model - Maple Table with Chrome Post Legs
  • Shape - Square
  • Size - 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.