Regent WallGuard Guest & Reception Waiting Room Wood Side Chair - Neo Walnut / Navy Blue Vinyl

  • Mfr # 9875NWNV

  • Zoro # G216444817


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Width
21-1/2 in
Includes
Hardware
Length
23 in
Material
Wood / Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9875NWNV
Zoro #
G216444817
UPC #
192357288955
Country of Origin
Malaysia

Dimensions

Overall Height
34 in
Overall Width
21-1/2 in
Length
23 in

Details

Item
Side & Guest Seating
Color
Neo Walnut / Navy Blue
Includes
Hardware
Material
Wood / Vinyl

Description

When first impressions matter, the Regent WallGuard Guest & Reception Chair delivers on style, durability, and innovation. Designed for reception areas, executive offices, medical waiting rooms, and professional spaces, this chair combines timeless craftsmanship with a practical, wall-saving feature-so your furniture stays as pristine as the day you bought it. Crafted with a sturdy hardwood frame and finished in Noble Oak or Neo Walnut solid hardwood, the Regent Chair radiates warmth and sophistication. The padded seat and back cushions are durable vinyl thats not only stylish but effortlessly easy to clean-perfect for high-traffic spaces. Backed by a two-year limited manufacturers warranty, so you can invest with confidence.


  • WallGuard Protection: Innovative leg design ensures the chair touches the wall first, preventing damage to both the wall and chair.
  • Timeless Design: Classic contours with traditional styling complement both traditional and transitional office spaces
  • Premium Hardwood Frame: Built with a sturdy hardwood frame and finished in hand-rubbed Noble Oak or Neo Walnut solid hardwood for a refined, professional look
  • Durable Vinyl Upholstery: The padded seat and back cushions are upholstered in a luxury, easy-to-clean vinyl, available in Navy Blue or Black
  • Reliable & Long-Lasting: Designed for high-traffic areas with a two-year limited manufacturer’s warranty for peace of mind

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products