
Regent WallGuard Guest & Reception Waiting Room Wood Side Chair - Noble Oak / Black Vinyl
Mfr # 9875NOBK
Zoro # G616444844
Key Features
Specifications
Product Information
Dimensions
Details
Description
When first impressions matter, the Regent WallGuard Guest & Reception Chair delivers on style, durability, and innovation. Designed for reception areas, executive offices, medical waiting rooms, and professional spaces, this chair combines timeless craftsmanship with a practical, wall-saving feature-so your furniture stays as pristine as the day you bought it. Crafted with a sturdy hardwood frame and finished in Noble Oak or Neo Walnut solid hardwood, the Regent Chair radiates warmth and sophistication. The padded seat and back cushions are durable vinyl thats not only stylish but effortlessly easy to clean-perfect for high-traffic spaces. Backed by a two-year limited manufacturers warranty, so you can invest with confidence.
- WallGuard Protection: Innovative leg design ensures the chair touches the wall first, preventing damage to both the wall and chair.
- Timeless Design: Classic contours with traditional styling complement both traditional and transitional office spaces
- Premium Hardwood Frame: Built with a sturdy hardwood frame and finished in hand-rubbed Noble Oak or Neo Walnut for a refined, professional look
- Durable Vinyl Upholstery: The padded seat and back cushions are upholstered in a luxury, easy-to-clean vinyl, available in Navy Blue or Black
- Reliable & Long-Lasting: Designed for high-traffic areas with a two-year limited manufacturer’s warranty for peace of mind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.