
Rico Classroom Training Mobile Stack Chair Armless - Black, 11PK
Mfr # K305-BK-11PK
Zoro # G622732829
product price: $2,773.99
/pk 11, $252.18/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
25.25 in
Color
Black
Material
Metal, Plastic
Overall Length
24.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K305-BK-11PK
Zoro #
G622732829
UPC #
192357376188
Country of Origin
Taiwan, Province of China
Dimensions
Width
25.25 in
Overall Length
24.5 in
Details
Color
Black
Material
Metal, Plastic
Shape
Rectangle
Description
The K305 Rico Stacker brings mobility and order to high-use environments. Built with smooth-rolling casters, this chair makes reconfiguring rooms fast and simple, while the built-in ganging bracket keeps rows of seating securely linked during large meetings, training sessions, or events. A rugged steel frame rated for 330 lbs. ensures durability, while GREENGUARD certification and TAA compliance make it ready for government and institutional projects. Stackable for storage, the K305 is the ultimate mobile, contract-grade seating solution.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.