Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rico Classroom Training Mobile Stack Chair Armless - Red, 11PK

  • Mfr # K305-RD-11PK

  • Zoro # G722732873


product price: $2,773.99
/pk 11, $252.18/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
25.25 in
Material
Metal, Plastic
Shape
Rectangle
Color
Red
Overall Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K305-RD-11PK
Zoro #
G722732873
UPC #
192357376164
Country of Origin
Taiwan, Province of China

Dimensions

Width
25.25 in
Overall Length
24.5 in

Details

Material
Metal, Plastic
Shape
Rectangle
Color
Red

Description

The K305 Rico Stacker brings mobility and order to high-use environments. Built with smooth-rolling casters, this chair makes reconfiguring rooms fast and simple, while the built-in ganging bracket keeps rows of seating securely linked during large meetings, training sessions, or events. A rugged steel frame rated for 330 lbs. ensures durability, while GREENGUARD certification and TAA compliance make it ready for government and institutional projects. Stackable for storage, the K305 is the ultimate mobile, contract-grade seating solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.