
Rico Classroom Training Mobile Stack Chair with Arms - Black, 4PK
Mfr # K306-BK-4PK
Zoro # G222732854
product price: $1,351.99
/pk 4, $338.00/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Width
25.25 in
Overall Length
24.5 in
Color
Black
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K306-BK-4PK
Zoro #
G222732854
UPC #
192357375914
Country of Origin
Taiwan, Province of China
Dimensions
Width
25.25 in
Overall Length
24.5 in
Details
Material
Metal, Plastic
Color
Black
Shape
Rectangle
Description
The K305 Rico Stacker takes the proven durability of the Rico series and adds mobility and order. With casters for smooth movement and a built-in ganging bracket to lock chairs in line, it’s made for spaces that need constant change without losing control. The steel frame supports 330 lbs., while the molded seat/back keep their clean look through heavy use. GREENGUARD certification and TAA compliance it’s ready for government, healthcare, and education projects. When performance and flexibility matter most, the K305 delivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.