Zoro Homepage

Rico Classroom Training Mobile Stack Chair with Arms - Red, 4PK

  • Mfr # K306-RD-4PK

  • Zoro # G122732855


product price: $1,351.99
/pk 4, $338.00/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Color
Red
Overall Length
24.5 in
Shape
Rectangle
Width
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K306-RD-4PK
Zoro #
G122732855
UPC #
192357375891
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.5 in
Width
25.25 in

Details

Material
Metal, Plastic
Color
Red
Shape
Rectangle

Description

The K305 Rico Stacker takes the proven durability of the Rico series and adds mobility and order. With casters for smooth movement and a built-in ganging bracket to lock chairs in line, it’s made for spaces that need constant change without losing control. The steel frame supports 330 lbs., while the molded seat/back keep their clean look through heavy use. GREENGUARD certification and TAA compliance it’s ready for government, healthcare, and education projects. When performance and flexibility matter most, the K305 delivers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.