Zoro Homepage

Rico Classroom Training Stack Chair Armless, Black, 4PK

  • Mfr # 305-BK-4PK

  • Zoro # G722732880


product price: $858.99
/pk 4, $214.75/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Metal, Plastic
Color
Black
Overall Length
24.5 in
Width
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-BK-4PK
Zoro #
G722732880
UPC #
192357375822
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.5 in
Width
25.25 in

Details

Shape
Rectangle
Material
Metal, Plastic
Color
Black

Description

The 305 Rico Armless Stack Chair is built for high-volume use where order, durability, and flexibility are essential. With a steel frame rated for 330 lbs. and a molded plastic seat/back that resists scratches and stains, it’s as tough as it is comfortable. A built-in ganging bracket allows chairs to be linked together in neat rows, perfect for conferences, auditoriums, or training centers. When not in use, chairs stack up to 15 high, making them easy to store. GREENGUARD Certified and TAA Compliant, the 305, making it the contract-grade seating choice trusted nationwide.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.