
Rico Classroom Training Stack Chair Armless, Navy Blue, 11PK
Mfr # 305-NV-11PK
Zoro # G422732876
product price: $2,360.99
/pk 11, $214.64/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Length
24.5 in
Width
25.25 in
Material
Metal, Plastic
Color
Navy Blue
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305-NV-11PK
Zoro #
G422732876
UPC #
192357376119
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
24.5 in
Width
25.25 in
Details
Material
Metal, Plastic
Color
Navy Blue
Shape
Rectangle
Description
The K305 Rico Stacker brings mobility and order to high-use environments. Built with smooth-rolling casters, this chair makes reconfiguring rooms fast and simple, while the built-in ganging bracket keeps rows of seating securely linked during large meetings, training sessions, or events. A rugged steel frame rated for 330 lbs. ensures durability, while GREENGUARD certification and TAA compliance make it ready for government and institutional projects. The K305 is the ultimate mobile, contract-grade seating solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.