
Rico Classroom Training Stack Chair Armless, Red, 4PK
Mfr # 305-RD-4PK
Zoro # G022732856
product price: $858.99
/pk 4, $214.75/ea
Free Shipping & Returns
Key Features
Overall Length
24.5 in
Shape
Rectangle
Color
Red
Width
25.25 in
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305-RD-4PK
Zoro #
G022732856
UPC #
192357375808
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
24.5 in
Width
25.25 in
Details
Shape
Rectangle
Color
Red
Material
Metal, Plastic
Description
The 305 Rico Armless Stack Chair is built for high-volume use where order, durability, and flexibility are essential. With a steel frame rated for 330 lbs. and a molded plastic seat/back that resists scratches and stains, it’s as tough as it is comfortable. A built-in ganging bracket allows chairs to be linked together in neat rows, perfect for conferences, auditoriums, or training centers. When not in use, chairs stack up to 15 high, making them easy to store. GREENGUARD Certified and TAA Compliant, the 305, making it the contract-grade seating choice trusted nationwide.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.