
Rico Classroom Training Stack Chair with Arms, Black, 4PK
Mfr # 306-BK-4PK
Zoro # G822732865
product price: $1,200.99
/pk 4, $300.25/ea
Free Shipping & Returns
Key Features
Overall Length
24.5 in
Shape
Rectangle
Width
25.25 in
Color
Black
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306-BK-4PK
Zoro #
G822732865
UPC #
192357375853
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
24.5 in
Width
25.25 in
Details
Shape
Rectangle
Color
Black
Material
Metal, Plastic
Description
The 306 Rico Stack Chair with Arms offers the perfect balance of comfort and contract-grade durability. With armrests for added support, a steel frame rated for 330 lbs., and a molded seat/back that resists wear, this chair performs in high-use spaces. Stackable up to 12 high, GREENGUARD Certified, and TAA Compliant, it’s ready for government, institutional, and corporate environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.