Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rico Classroom Training Stack Chair with Arms, Navy Blue, 4PK

  • Mfr # 306-NV-4PK

  • Zoro # G422732852


product price: $1,200.99
/pk 4, $300.25/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Shape
Rectangle
Width
25.25 in
Color
Navy Blue
Overall Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306-NV-4PK
Zoro #
G422732852
UPC #
192357375846
Country of Origin
Taiwan, Province of China

Dimensions

Width
25.25 in
Overall Length
24.5 in

Details

Material
Metal, Plastic
Shape
Rectangle
Color
Navy Blue

Description

The 306 Rico Stack Chair with Arms offers the perfect balance of comfort and contract-grade durability. With armrests for added support, a steel frame rated for 330 lbs., and a molded seat/back that resists wear, this chair performs in high-use spaces. Stackable up to 12 high, GREENGUARD Certified, and TAA Compliant, it’s ready for government, institutional, and corporate environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.