
Rico Classroom Training Stack Chair with Arms, Red, 11PK
Mfr # 306-RD-11PK
Zoro # G322732839
product price: $3,303.99
/pk 11, $300.36/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Overall Length
24.5 in
Width
25.25 in
Material
Metal, Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306-RD-11PK
Zoro #
G322732839
UPC #
192357376133
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
24.5 in
Width
25.25 in
Details
Shape
Rectangle
Material
Metal, Plastic
Color
Red
Description
The K305 Rico Stacker takes the proven durability of the Rico series and adds mobility and order. With casters for smooth movement and a built-in ganging bracket to lock chairs in line, it’s made for spaces that need constant change without losing control. The steel frame supports 330 lbs., while the molded seat/back keep their clean look through heavy use. GREENGUARD certification and TAA compliance it’s ready for government, healthcare, and education projects. When performance and flexibility matter most, the K305 delivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.