Round Cain Medium X-Base Breakroom Table, 36 in W, 36 in L, Neo Walnut
- Mfr # TB36RNDNW
- Zoro # G215684931
Key Features
Specifications
Details
- MFR #
- TB36RNDNW
- Zoro #
- G215684931
- UPC #
- 192357271742
- Country of Origin
- China
- Item
- Cain Medium X-Base Breakroom Table
- Shape
- Round
- Tabletop Color
- Neo Walnut
- Includes
- Hardware
- Material
- Wood, Metal
- Application
- Classroom, Breakroom, Office
Dimensions
- Width
- 36 in
- Length
- 36 in
- Size
- 36" x 36"
- Thickness
- 1 in
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there.These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms.This 36-inch round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The stylish X-Base is constructed of a tubular steel post and solid steel X-Base.Hidden adjustable glides keep the tabletop level and are easy to adjust.
- Modern Cain tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Classic X-base is constructed of sturdy stamped steel and includes hidden leveling glides
- Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.