Round Cain Small X-Base Cafe Table, 30 in W, 30 in L, Noble Oak

  • Mfr # TCB30RNDNOGY

  • Zoro # G915684460


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30 in
Length
30 in
Tabletop Color
Noble Oak
Frame Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCB30RNDNOGY
Zoro #
G915684460
UPC #
192357271957
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Thickness
1 in
Size
30" x 30" Round

Details

Item
Cain Small X-Base Cafe Table
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Grey
Application
Classroom, Breakroom, Office
Material
Wood, Metal
Includes
Hardware

Description

No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 30-inch cafe-style round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side.It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The classic X-base is constructed of durable stamped steel that is built to withstand daily wear and tear and has a subtle grey finish that is sure to match any decor.Hidden adjustable glides keep the tabletop level and are easy to adjust.


  • Modern Cain café-height tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Table stands at a stylish 42-inches tall and can be used alone as a stand up table or with chairs and stools for a modern, casual seating area
  • Classic X-base is constructed of sturdy stamped steel, finished in a subtle grey and includes hidden leveling glides
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.