Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Round Coffee Table, 37" X 13", Wood Veneer Top, Cherry HWTC3713CH

Round Coffee Table, 37" X 13", Wood Veneer Top, Cherry (Discontinued)

  • Mfr # HWTC3713CH
  • Zoro # G6494783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWTC3713CH
Zoro #
G6494783
UPC #
843532000786
Country of Origin
Viet Nam

Dimensions

Width
37
Length
37
Height
13
Top Thickness
2"
Depth
37"
Height Adjustability
Fixed Height
Overall Diameter
37 in
Overall Height - Maximum
17 in
Tabletop Thickness
1 in

Details

Item
Chloe Coffee Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood and Wood Veneer
Series
Chloe
Surface Material
Wood Veneer
Weight Capacity
50 lb.
Assembly
Required
Standards
ANSI/BIFMA
Material
Wood Veneer
Color
Cherry
Type
Veneer Coffee Table
Features
Simple, straightforward design complements waiting rooms, entryways, living rooms or lounge areas. Solid 1-inch thick hardwood construction finished with a rich Cherry hand-rubbed veneer. Spacious 37-inch round top. Coordinates with Chloe End Tables. Backed by 1-Year Limited Manufacturer's Warranty
Tabletop Structural Material
Wood
Product Type
Coffee Table
Tabletop Shape
Circle
Includes Assembly Tools
Tools Included
Rolling
Not Rolling
Number of Feet
4
Support Attachment
Hardware
Tabletop Surface Material
Wood
Table Weight
44 lb

Description

Coffee Table, Surface Material Wood Veneer, Round, Width 37 in, Height 13 in, Tabletop Color Cherry, Frame Color Cherry, Frame Material Steel, Edge Color Not Applicable, Top Thickness 2 in, Series Chloe, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.