Zoro Homepage

Round Conference Table, 42" X 29", Thermal Fused Laminate Top

  • Mfr # LCTR42MH

  • Zoro # G2260995


product price: $277.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
29
Diameter
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTR42MH
Zoro #
G2260995
UPC #
843532041123
Country of Origin
Malaysia

Dimensions

Width
42
Length
42
Height
29
Diameter
42 in
Top Thickness
1 in
Overall Height
29 in
Overall Diameter
42 in
Edge Thickness
3 mm
Tabletop Thickness
1 in

Details

Item
Legacy Round Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
3 mm PVC
Material
Laminated Furniture Board
Weight Capacity
78 lb
Base Finish
Mahogany
Series
Legacy
Standards
ANSI/BIFMA
Surface Material
Thermal Fused Laminate
Seats
4
Type
Stationary
Tabletop Finish
Mahogany
Base Type
X Slab
Assembly
Unassembled
Features
Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more!. Solid wood interlocking X-style base. Spacious 42-inch surface sits 2 to 4 people. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Maximum Number of Seats
4
Support Style
Slab Leg
Edge Material
PVC
Bench Color
Mahogany
Number of Supports
3
Tabletop Shape
Round

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 3, Overall Diameter 42 in, Overall Height 29 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Round, Tabletop Thickness 1 in, Assembly Unassembled, Product Type Conference Table, Weight Capacity 78 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.