Round Kahlo Breakroom Table, 36 in W, 36 in L, Noble Oak

  • Mfr # TPL36RNDNOBK

  • Zoro # G515685096


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
36 in
Includes
Hardware
Size
36" x 36" Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL36RNDNOBK
Zoro #
G515685096
UPC #
192357279854
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Size
36" x 36" Round
Thickness
1 in

Details

Item
Kahlo Breakroom Table
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Black
Includes
Hardware
Material
Wood, Metal
Application
Classroom, Breakroom, Office

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 36-inch Round top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.


  • 36-inch round table with black post legs- a mid-century modern alternative to heavy post legs or pedestal bases
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Legs are constructed of durable yet lightweight steel with leveling glides on the bottom of each leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.