Round Kahlo Breakroom Table W/ 4 M Stack Chairs, 36 in W, 36 in L, Noble Oak
- Mfr # TPL36RNDNOBK47GY
- Zoro # G515685072
Key Features
Specifications
Product Information
- MFR #
- TPL36RNDNOBK47GY
- Zoro #
- G515685072
- UPC #
- 192357278604
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Length
- 36 in
- Thickness
- 1 in
- Size
- 36" x 36" Round
Details
- Item
- Kahlo Breakroom Table W/ 4 M Stack Chairs
- Shape
- Round
- Tabletop Color
- Noble Oak
- Frame Color
- Black
- Chair Color
- Grey
- Application
- Classroom, Breakroom, Office
- Material
- Wood, Metal, Plastic
- Includes
- Hardware
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 36-inch round Kahlo table with black tapered legs and four Grey inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
- Versatile table and chair set includes one 36-inch round table with modern black tapered legs and 4 Grey "M" Stack Chairs
- Double sided tabletop is finished with black T-Mold edge banding.
- Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
- "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
- Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.