Round Kahlo Breakroom Table W/ 4 M Stack Chairs, 42 in W, 42 in L, Neo Walnut

  • Mfr # TPL42RNDNWBK47BE

  • Zoro # G515684273


product price:  $659.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42" Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL42RNDNWBK47BE
Zoro #
G515684273
UPC #
192357279212
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42" Round

Details

Item
Kahlo Breakroom Table W/ 4 M Stack Chairs
Shape
Round
Tabletop Color
Neo Walnut
Frame Color
Black
Chair Color
Blue
Material
Wood, Metal, Plastic
Application
Classroom, Breakroom, Office
Includes
Hardware

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 42-inch round Kahlo table with black tapered legs and four Blue inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes one 42-inch round table with modern black tapered legs and 4 Blue "M" Stack Chairs
  • Double sided tabletop is finished with black T-Mold edge banding.
  • Neo Walnut tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.