Round Kee Breakroom Table W/ 4 M Stack Chairs, 48 in W, 48 in L, Noble Oak

  • Mfr # TB48RNDNOBPCM47GY

  • Zoro # G515685041


product price: $639.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
48 in
Length
48 in
Thickness
1 in
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB48RNDNOBPCM47GY
Zoro #
G515685041
UPC #
192357274842
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Thickness
1 in
Size
48" x 48"

Details

Item
Kee Breakroom Table W/ 4 M Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Chrome
Chair Color
Grey
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Plastic, Laminate
Includes
Hardware

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 48-inch round Kee table with chrome post legs and four Grey inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes one 48-inch round table with chrome post legs and 4 Grey "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.