Round Kee Breakroom Table W/ 4 Zeng Stack Chairs, 36 in W, 36 in L, Noble Oak
- Mfr # TB36RNDNOBPBK44BK
- Zoro # G115684338
Key Features
Specifications
Details
- MFR #
- TB36RNDNOBPBK44BK
- Zoro #
- G115684338
- UPC #
- 192357272985
- Country of Origin
- China
- Item
- Kee Breakroom Table W/ 4 Zeng Stack Chairs
- Shape
- Round
- Tabletop Color
- Noble Oak
- Frame Color
- Black
- Chair Color
- Black
- Material
- Wood, Metal, Laminate, Polypropylene
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Dimensions
- Width
- 36 in
- Length
- 36 in
- Size
- 36" x 36"
- Thickness
- 1 in
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 36-inch round Kee table with black post legs and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.
- Versatile table and chair set includes one 36-inch round table with black post legs and 4 Black Zeng Stack Chairs
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
- Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.