Round Kee Breakroom Table W/ 4 Zeng Stack Chairs, 48 in W, 48 in L, Noble Oak

  • Mfr # TB48RNDNOBPCM44BE

  • Zoro # G515684334


product price: $749.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48 in
Length
48 in
Size
48" x 48"
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB48RNDNOBPCM44BE
Zoro #
G515684334
UPC #
192357274682
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Size
48" x 48"
Thickness
1 in

Details

Item
Kee Breakroom Table W/ 4 Zeng Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Chrome
Chair Color
Blue
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Laminate, Polypropylene

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 48-inch round Kee table with chrome post legs and four Blue Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Versatile table and chair set includes one 48-inch round table with chrome post legs and 4 Blue Zeng Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.