Round Kee Large Breakroom Table, 48 in W, 48 in L, Noble Oak
- Mfr # TB48RNDNOBPCM
- Zoro # G115684383
Key Features
Specifications
Details
- MFR #
- TB48RNDNOBPCM
- Zoro #
- G115684383
- UPC #
- 192357275986
- Country of Origin
- China
- Item
- Kee Large Breakroom Table
- Shape
- Round
- Tabletop Color
- Noble Oak
- Frame Color
- Chrome
- Application
- Classroom, Breakroom, Office
- Includes
- Hardware
- Material
- Wood, Metal
Dimensions
- Width
- 48 in
- Length
- 48 in
- Thickness
- 1 in
- Size
- 48" x 48"
Description
Give everyone more room with Kee tables.Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble.This 48-inch round table assembles in a snap with just a few screws.The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor.The legs are constructed of tubular steel with adjustable glides on the bottom of the base.
- 48-inch round table with modern chrome post legs- a sleek alternative to pedestal bases
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Legs are constructed of durable tubular steel with adjustable leveling glides on the bottom of each leg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.